ST
PLANO MOLDING

Protective Case, 18-3/8" Overall Length, 14-1/4" Overall Width, 8" Overall Depth, Polypropylene

  • Item # 36N199
  • My Part #
  • Mfr. Model # 108021
  • Catalog Page # 1304
  • UNSPSC # 53121705
Protective Case, 18-3/8" Overall Length, 14-1/4" Overall Width, 8" Overall Depth, Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $89.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable unit features industrial strength construction with a continuous Dri-LocĀ® Seal to protect equipment and valuables from damage and the elements. Designed to withstand the continuous bumping and jarring of airline travel with heavy-duty, dual-stage lockable latches and a built-in pressure valve.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 18-3/8"
  • Overall Width 14-1/4"
  • Overall Depth 8"
  • Material Polypropylene
  • Volume Capacity 1.17 cu. ft.
  • Color Black
  • Includes Foam Yes
  • Number of Wheels 0
  • Water and Air Tight O-Ring Yes
  • Airline Carry-On Size No
  • Handle Style - Protective Cases Folding
  • Min. Temp. Rating 0 Degrees F
  • Max. Temp. Rating 150 Degrees F
  • Inside Depth 7-1/4"
  • Inside Length 17"
  • Inside Width 12"
  • Bottom Depth 10"
  • Weight 9 lb.
  • Latch Dual-stage Lockable
  • Mfr. Series All Weather(TM)
  • Features Dri-Loc(R) Seal creates watertight and airtight shield, Heavy-duty dual-stage lockable latches, Pressure release valve, Pick N Pluck(TM) Cubed Foam for customized protection
  • Standards ATA300
  • Includes Dri-Loc(R) Seal creates watertight and airtight shield, Heavy-duty dual-stage lockable latches, Pressure release valve, Pluck Cubed Foam for customized protection, Made in USA
  • Foam Material Polyurethane
  • Foam Style Pick and Pack
  • Number of Latches 4
  • Number of Padlock Holes 2
  • Number of Compartments 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.