Skip Content

WV
PLANO MOLDING

Accessory Case,L,Black,Polypropylene

  • Item # 30RU28
  • My Part #
  • Mfr. Model # 1065312
  • Catalog Page # N/A
  • UNSPSC # 46101801
Accessory Case,L,Black,Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring rugged construction and a continuous Dri-Loc® Seal, this case creates a watertight, airtight shield that protects your equipment, even in the most extreme conditions. With heavy-duty, dual-stage lockable latches and a built-in pressure valve, this case is designed to withstand the continuous bumping and jarring of airline travel.

View More

Technical Specs

  • Item Accessory Case
  • Type Accessory
  • Size L
  • Color Black
  • Material Polypropylene
  • Length (In.) 17"
  • Width (In.) 12"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Closure Latch
  • Fits Pistols/Accessories
  • For Use With Pistol
  • Features Pick-and-Pluck Foam, Pressure Release Valve, Locking Points
  • Includes Limited Lifetime Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms