Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
PLANO MOLDING

7-Pocket Nylon General Purpose Tool Bag, 10"H x 20"W x 10"D, Blue

  • Item # 48XP44
  • My Part #
  • Mfr. Model # 413720
  • Catalog Page # N/A
  • UNSPSC # 24111507
7-Pocket Nylon General Purpose Tool Bag, 10"H x 20"W x 10"D, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $37.62 / each

Web Price $39.60

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General-purpose 20" Plano nylon tool bag has a roomy interior space for your larger tools, and 7 outside pockets for smaller items like a phone, accessories, and small parts. The large top flap opening gives you easy access to bag contents and closes securely with both a zipper and easy-open buckles. Features a carry handle and adjustable shoulder strap to make it simple to carry it all where you need it. Blue color.

View More

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 7
  • Basic Material Nylon
  • Closure Type Zipper
  • Nominal Overall Width 20"
  • Nominal Overall Depth 10"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Blue
  • Number of Pieces 1
  • Overall Width 20"
  • Overall Depth 10"
  • Overall Height 10"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 7
  • Color Blue
  • Material Nylon
  • Features Easy Open Buckles for Large Hands and Zipper Secure Top Flap, Carry Handle and Adjustable Shoulder Strap
  • Includes 23700 Series Stowaway Utility Boxes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.