Skip Content

WV
PLANO MOLDING

3-Pocket Polypropylene General Purpose Tool Tote, 9-1/4"H x 15"W x 7"D, Gray

  • Item # 38EE96
  • My Part #
  • Mfr. Model # 311-007
  • Catalog Page # N/A
  • UNSPSC # 24111507
Tool Tote,3 Pockets,15"x7"x9-1/4",Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $12.54 / each

Web Price $13.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 14" Plano Molding tool caddy is a durable, simple means of bringing the tools you need with you from worksite to worksite. Cleverly designed with 2 separate external compartments and an integrated pull-out drawer that gives you space to store and organize smaller parts, such as screws, drill bits, batteries, and more. Rugged polypropylene construction.

View More

Technical Specs

  • Item Tool Tote
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 3
  • Basic Material Polypropylene
  • Closure Type Open Top
  • Nominal Overall Width 15"
  • Nominal Overall Depth 7"
  • Nominal Overall Height 9"
  • Primary Tool Bag Color Gray
  • Number of Pieces 1
  • Overall Width 15"
  • Overall Depth 7"
  • Overall Height 9-1/4"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Color Gray/Yellow
  • Material Polypropylene
  • Features Tool Caddy with Drawer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.