Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
PLANE SIGHTS

Caution Tag, Lockout Tagout, 18" x 3"

  • Item # 35YJ91
  • My Part #
  • Mfr. Model # CAU3514
  • Catalog Page # N/A
  • UNSPSC # 55121502
Caution Tag, Lockout Tagout, 18" x 3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.155 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Legend/Background Color Yellow/Black/High-Visibility Yellow
  • Tag Subject Lockout Tagout
  • Item Caution Tag
  • Legend Out of Service
  • Reverse Side Legend The System or Installation is Not Fit for Use/Scan QR Code On Reverse for System Danger Details/Removal of This Tag May Only Be Authorized By:
  • Height 18"
  • Width 3"
  • Hole Size 3/8"
  • Grommet Material Brass
  • Legend Color Yellow
  • Background Color Black, Yellow
  • Language English
  • Write on Surface No
  • Header Caution
  • Withstand Pull Force 50 lb.
  • Standards OSHA 1910.147, OSHA 1910.145, ANSI Z535.2-2011.12, Exceed MS20230B2, NASM16491 Type 1, Class 2
  • Includes Card Tag and Waterproof Pouch
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.