Skip Content

WV
PIXI

4300 Lumens 2 ft. x 2 ft.LED Flat Panel

  • Item # 32MX61
  • My Part #
  • Mfr. Model # FLT22R27MD3644A
  • Catalog Page # N/A
  • UNSPSC # 39112102
LED Flat Panel,2700K,4300 lm,49W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $210.08 / each

Web Price $286.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick gauge steel construction eliminates flexing. Designed for a wide variety of mounting applications. Can be placed into a troffer/suspended/drop-in ceiling (T-Grid), hung by cable for a sleek architectural statement, recessed in drywall, mounted to a hard surface such as concrete or brick, or embedded in a wooden/manufactured trim.

View More

Technical Specs

  • Item LED Flat Panel
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DLC Standard
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 2700K
  • Lumens 4300
  • Color Rendering Index 70
  • Fixture Voltage 90 to 130
  • Dimmable Yes
  • Max. Fixture Wattage 49.0
  • Lumens Per Watt 88.0
  • Fixture Rated Life 50,000 hr.
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 9/16"
  • Fixture Item Flat Panel
  • Temp. Range -20 to 40 Degrees C
  • Standards UL & cUL, ROHS, Dry Rated, Damp Rated, DLC
  • Includes Mounting Plate, Installation Guide, Installation bracket, (2) Wire Connector, Grounding Wire, (3) WireNuts,(2) Junction Box Screws, (4) Toggle Bolts,(4) Dry Wall Screws
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.