C3
PIXI

4200 Lumens 2 ft. x 2 ft.LED Flat Panel

  • Item # 45TU40
  • My Part #
  • Mfr. Model # FLT22R30MD3644A
  • Catalog Page # 431
  • UNSPSC # 39111515
4200 Lumens 2 ft. x 2 ft.LED Flat Panel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $301.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suitable for a wide range of commercial and housing applications, this slim-profile, edge-lit LED luminaire distributes uniform, flicker- and glare-free light, with no hot spots. The proprietary TruFlatâ„¢ design features an internal driver, for true surface mounting on drywall, concrete, brick, or into a troffer/drop-in ceiling (T-grid).

View More

Technical Specs

  • Item LED Flat Panel
  • Nominal Size - Fixtures 2 ft. x 2 ft.
  • Light Technology LED
  • Lighting Certification DesignLights Consortium (DLC)
  • Lamp Type - Fixtures Integrated LED
  • Color Temp. 3000K
  • Lumens 4200
  • Color Rendering Index 80.0
  • Fixture Voltage 90 to 130
  • Dimmable Yes
  • Max. Fixture Wattage 49.0
  • Lumens Per Watt 86.0
  • Fixture Rated Life 50,000 hr.
  • Length 23-3/4"
  • Width 23-3/4"
  • Height 9/16"
  • Fixture Item Flat Panel
  • Temp. Range -20 to 40 Degrees C
  • Standards UL and cUL, ROHS, Dry Rated, Damp Rated, DLC
  • Includes Mounting Plate, Installation Guide, Installation Bracket, Two-Wire Connector, Grounding Wire, (3) WireNuts, (2) Junction Box Screws, (4) Toggle Bolts, (4) Dry Wall Screws
  • Warranty 5 yr.
  • LED Replacement For 2 Lamp LFL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.