TP
PIRANHA III

Tungsten Grinder, TIG, 12" Length

  • Item # 54PD31
  • My Part #
  • Mfr. Model # DGP-PG3-A
  • Catalog Page # 2419
  • UNSPSC # 23171519
Tungsten Grinder, TIG, 12" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Welding~TIG Welding And Accessories~TIG Welding Accessories


$1,785.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The user-friendly DGP Piranha III Tungsten Electrode Grinder is a safe, economical alternative to standard bench grinders. The universal collet lets you grind, flat, and notch your tungsten electrodes, to 3/16" (4.8mm) in less than 30 seconds with the included single-sided diamond grinding wheel. The fully enclosed grinding area helps assure 100% containment of excess tungsten electrode dust for safety and easy disposal.

View More

Technical Specs

  • Item Tungsten Grinder
  • Type TIG
  • Material Aluminum
  • Length 12"
  • Characteristics Grinds, Flattens and Notches 13/32", 1/16", 3/32", 1/8", 5/32", 3/16" dia.
  • Application TIG Welding
  • Includes 6" dia. Single-Sided Diamond Grinding Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms