Skip Content

DV
PIRANHA II

Tungsten Grinder,TIG,7-7/8" Length

  • Item # 54PD30
  • My Part #
  • Mfr. Model # DGP-PG2
  • Catalog Page # 2417
  • UNSPSC # 0
Tungsten Grinder,TIG,7-7/8" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The user-friendly DGP Piranha II Tungsten Electrode Grinder is a safe, economical alternative to standard bench grinders. The universal collet lets you grind, flat, and notch your tungsten electrodes to 3/32" (2.4mm), in less than 30 seconds with the included double-sided diamond grinding wheel. The enclosed grinding area helps assure containment of excess tungsten electrode dust for safety and easy disposal.

View More

Technical Specs

  • Item Tungsten Grinder
  • Type TIG
  • Material Aluminum
  • Length 7-7/8"
  • Characteristics Grinds, Flattens and Notches 0.40", 1/16", 3/32" dia.
  • Application TIG Welding
  • Includes 3-5/32" dia. Double-Sided Diamond Grinding Wheel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms