Skip Content

WG
PIP

Winter Glove, Knit Wrist Cuff, Orange/Brown, S, PR 1

  • Item # 36H933
  • My Part #
  • Mfr. Model # 41-1400/S
  • Catalog Page # N/A
  • Catalog Group # H0636
  • UNSPSC # 46181504
Winter Glove,S,Orange/Brown,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Winter Glove
  • Cuff Knit Wrist
  • Size S
  • Color Orange/Brown
  • Palm Material Latex
  • Palm Construction Coated
  • Back Material Acrylic
  • Coating Material Latex
  • Coating Finish Microfinish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms