Skip Content

DG
PIP

Touch Screen Mechanics Gloves, Polyurethane/Polyester Palm Material, Gray, S, PR 1

  • Item # 36H922
  • My Part #
  • Mfr. Model # 33-GT125/S
  • Catalog Page # N/A
  • Catalog Group # H6304
  • UNSPSC # 46181504
Mechanics Gloves,S,Gray,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category Touch Screen
  • Size S
  • Color Gray
  • Palm Material Polyurethane/Polyester
  • Palm Construction Seamless Knit
  • Back Material Polyester
  • Cuff Knit
  • Finger Style Full
  • Lining Seamless Knit Nylon Polyester
  • Application Electronic, Inspection, Touch Screen, Assembly
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms