Skip Content

DV
PIP

Polyester Sleeve, 12" Cuff, Black

  • Item # 41M032
  • My Part #
  • Mfr. Model # 15-212BKL
  • Catalog Page # N/A
  • UNSPSC # 46181516
Cut-Resistant Sleeve,L,12" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Sleeves

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level 2
  • Cut-Resistant Material Polyester
  • Color Black
  • Sleeve Size L
  • Sleeves Length 12"
  • Application Sheet Metal Fabrication, Painting, Canning, Recycling, Assembly, Plastic Molding, Pulp and Paper Processing, Food processing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms