Skip Content
WG
PIP

Polychloroprene / Polymer Nitrile Chemical Resistant Gloves, Nylon/Lycra® Lining, Black/Green, Size

  • Item # 5NVF9
  • My Part #
  • Mfr. Model # 56-635
  • Catalog Page # N/A
  • Catalog Group # D6146
  • UNSPSC # 46181504
Chemical Resistant Glove,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $6.66 / pair

Web Price $27.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.29 lbs.
Country of Origin Sri Lanka Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bipolymer coating on super-fine gauge, seamless knit liner is constructed for dexterity and chemical resistance. Nonslip foam grip. Made to resist degradation and protect against cuts, abrasions, organic solvents, oils, greases, and petrochemicals.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12-18"
  • Glove Length 14"
  • Cuff Gauntlet
  • Lining Nylon/Lycra(R)
  • Glove Size 7
  • Color Black/Green
  • Standards EN 388 4121, EN 374-2, EN 374-3
  • Application Chemical Sampling, Refinery Operations, Protection From Acids/Caustics, Anodizing, Parts Cleaning and Fertilizer/Pesticide Manufacturing
  • Special Features Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
  • Resists Caustics
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.