Skip Content

DG
PIP

Nitrile Chemical Resistant Gloves, Blue/Black, Size 8, 1 PR

  • Item # 5NVF0
  • My Part #
  • Mfr. Model # 56-530
  • Catalog Page # N/A
  • Catalog Group # D6144
  • UNSPSC # 46181504
Nitrile Chemical Resistant Gloves, Blue/Black, Size 8, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fine-gauge liner offers superior dexterity and tactile sensitivity. Form-fitting with elasticized wrists. Gloves work well in conditions where oil and liquids are present. Strength, comfort, and durability are enhanced by supported lining.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Length 12"
  • Cuff Gauntlet
  • Lining Nylon/Lycra(R)
  • Glove Size 8
  • Color Blue/Black
  • Standards EN 388 4121, EN 374-3
  • Application Light Metal Fabrication/Handling, Engine/Power Train/Transmission Assembly, Handling Abrasive Edged Parts and Light Stamping In Oily Conditions
  • Special Features Fully Coated Seamless Liner, GripTech Oil Non-Slip Grip
  • Resists Abrasion,Cut,Greases,Mild Acting Liquids,Oils,Puncture,Tear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products