Skip Content

DG
PIP

Nitrile Chemical Resistant Gloves, Purple/Black, Size S, 1 PR

  • Item # 36H944
  • My Part #
  • Mfr. Model # 56-426/S
  • Catalog Page # N/A
  • Catalog Group # H0572
  • UNSPSC # 46181504
Nitrile Chemical Resistant Gloves, Purple/Black, Size S, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Nitrile
  • Glove Length Range 12" or less
  • Glove Texture Location Fingers Only
  • Glove Length 9-1/2"
  • Cuff Gauntlet
  • Lining Seamless Knit Nylon
  • Glove Size S
  • Color Purple/Black
  • Application General Purpose, Assembly, Machining, Automotive
  • Resists Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products