Navigation Menu New

Access My Account, Order History, Lists and more here.

302K97 19-D318/M UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

PIP

Knit Gloves, A2 ANSI/ISEA Cut Level, Not Rated ANSI/ISEA Abrasion Level, Dyneema(R), 1 PR

  • Item # 302K97
  • Mfr. Model # 19-D318/M
  • UNSPSC # 46181504
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These ANSI/ISEA A2 cut-level knit gloves have a palm-dip polyurethane coating, are breathable, and provide good dexterity and grip in dry and light oily conditions. They are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A2 cut-level gloves protect hands from light cut hazards such as those found in assembly-line production or when handling plastic and other light raw materials.

Technical Specs

  • Item Knit Gloves
  • ANSI/ISEA Abrasion Level Not Rated
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Cut Load 1338
  • Brand and Series PIP G-Tek(R) 3GX(R) 19-D318
  • Color Blue/Black
  • Cut-Resistance Coverage Full
  • FDA Compliant No
  • Glove Coating Coverage Palm
  • Glove Coating Finish Smooth
  • Glove Coating Material Polyurethane
  • Glove Materials Dyneema(R)
  • Glove Size M
  • Glove Coating Cover Palm
  • Touchscreen Compatible No

These ANSI/ISEA A2 cut-level knit gloves have a palm-dip polyurethane coating, are breathable, and provide good dexterity and grip in dry and light oily conditions. They are less abrasion- and oil-resistant than nitrile-coated gloves. The palm-dip coating protects the palm-side of the hand from abrasion and leaves the back-side of the hand uncoated for breathability. ANSI/ISEA A2 cut-level gloves protect hands from light cut hazards such as those found in assembly-line production or when handling plastic and other light raw materials.

Back to Top