Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PIP

Kevlar® Sleeve, 12" Cuff, Yellow

  • Item # 41L944
  • My Part #
  • Mfr. Model # 10-KS12TT
  • Catalog Page # N/A
  • UNSPSC # 46181516
Kevlar® Sleeve, 12" Cuff, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cut-Resistant Sleeves

Technical Specs

  • Sleeve Style Sleeve
  • ANSI/ISEA Cut Level 3
  • Cut-Resistant Material Kevlar(R)
  • Color Yellow
  • Sleeves Length 12"
  • Application Glass Operations, Metal Stamping, Sheet Metal, Automotive, Electrical and Light Heat
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms