Skip Content

DG
PIP

Inspection Gloves,SeamlessKnit,M,Wh,PK12

  • Item # 34UT47
  • My Part #
  • Mfr. Model # 99-126/M
  • Catalog Page # N/A
  • Catalog Group # J3345
  • UNSPSC # 46181504
Inspection Gloves,SeamlessKnit,M,Wh,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Inspection Gloves
  • Fabric Weight Light
  • Design Seamless Knit Nylon Liners
  • Size M
  • Length 8-13/32"
  • Material Nylon
  • Color White
  • Gauge 13
  • Application Ideal for Product Handling, Finishing and Assembly, Electronics, Photo Labs and Computer Manufacturing
How can we improve our Technical Specifications?

Compliance and Restrictions

None