Skip Content

DG
PIP

General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, Black/Orange, 2XL

  • Item # 36H954
  • My Part #
  • Mfr. Model # 120-4700/XXL
  • Catalog Page # N/A
  • Catalog Group # H6300
  • UNSPSC # 46181504
General Utility High Visibility Mechanics Gloves, Synthetic Leather Palm Material, Black/Orange, 2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size 2XL
  • Color Black/Orange
  • Palm Material Synthetic Leather
  • Palm Construction Cut/Sewn
  • Back Material Spandex/Foam
  • Knuckle Padding Material 5mm Rubber Sheet Bumpers
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full/Reinforced Fingertips
  • Lining Spandex Nylon
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms