Navigation Menu New

Access My Account, Order History, Lists and more here.

34VH50 31-CS16 UNSPSC # 46181516

Tap image to zoom.

Roll over image to zoom.

PIP

General Purpose Sleeve, Cotton, 18 in Sleeve Length

  • Item # 34VH50
  • Mfr. Model # 31-CS16
  • UNSPSC # 46181516
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

General purpose protective sleeves are made of fabric and are worn on arms where there is low risk of injury to protect workers from minor abrasion and dry, nonhazardous materials. They are often worn with gloves to extend protection to the arms and create a seal between the arm and wrist. These sleeves are used for general warehouse and other light-duty applications.

General purpose protective sleeves are worn from the wrist up the arm to protect workers from minor abrasion, dirt, grime, and dry, nonhazardous materials. They're reusable and are often worn with gloves to extend protection to the arms. An elastic band creates a seal between the glove and the sleeve to protect the worker's wrist. These sleeves are worn when performing a variety of tasks, including packaging, assembly, painting, and general warehouse work.

Technical Specs

  • Item General Purpose Sleeve
  • Color White
  • Cuff Style Knit
  • Latex-Free No
  • Silicone-Free No
  • Size Universal
  • Sleeve Length 18 in
  • Sleeve Material Cotton
  • Sleeve Style Sleeve
  • Brand and Series PIP 31-CS16
  • FDA Compliant No

General purpose protective sleeves are made of fabric and are worn on arms where there is low risk of injury to protect workers from minor abrasion and dry, nonhazardous materials. They are often worn with gloves to extend protection to the arms and create a seal between the arm and wrist. These sleeves are used for general warehouse and other light-duty applications.

General purpose protective sleeves are worn from the wrist up the arm to protect workers from minor abrasion, dirt, grime, and dry, nonhazardous materials. They're reusable and are often worn with gloves to extend protection to the arms. An elastic band creates a seal between the glove and the sleeve to protect the worker's wrist. These sleeves are worn when performing a variety of tasks, including packaging, assembly, painting, and general warehouse work.

Back to Top