Skip Content

DV
PIP

G-Tek High Voltage Gloves, Polyester / Urethane Material, Orange, Glove Size: L

  • Item # 41K587
  • My Part #
  • Mfr. Model # 33-425OR/L
  • Catalog Page # N/A
  • UNSPSC # 46181504
G-Tek High Voltage Gloves, Polyester / Urethane Material, Orange, Glove Size: L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All General Purpose Gloves

Product Details

G-Tek gloves are lightweight and water- and chemical-resistant. Made from a mix of materials including nylon and knit Kevlar, these gloves are light enough to keep your hands dry while remaining protected and nimble.

View More

Technical Specs

  • Item G-Tek High Voltage Gloves
  • Material Polyester / Urethane
  • Glove Coating Material Polyurethane
  • Color Orange
  • Glove Size L
  • Gauge 13
  • Application Computer Assembly, Electronic Assembly, Inspection, Quality Control, General Assembly
  • Glove Coating Finish Smooth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms