Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MAXICUT BY PIP

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Gray, XL, PR 1

  • Item # 5NVG8
  • Mfr. Model # 19-D470
  • Catalog Page # N/A
  • Catalog Group # D6147
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 5 Lining, Gray, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Dyneema® Fiber Lining
Provide breathability with excellent cut protection.
Nitrile-Coated/Kevlar-Lined Cut-Resistant Gloves

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 5
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Suggested Use Environment Oily
  • Glove Size XL
  • Puncture Resistant Yes
  • Palm Material Nitrile, HPPE
  • Color Gray
  • Cuff Knit
  • Glove Cut Gunn
  • Glove Length 9-1/2"
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles Greater Than 3000
  • ANSI Cut Grams 1663
  • ANSI Puncture Newtons Greater Than 100
  • Thumb Style Straight
  • Finger Style Full
  • Finger Material Nitrile/HPPE
  • Standards ANSI F1790, EN388
  • Application Metal Stamping, Electronics Assembly, Wire And Junction Box Applications And Assembly Within Metal Housings
  • Weight Heavy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.