DG
PIP

10 Gauge G-Tek Cl,Economy Grade,Gray,PK12, Gray/Blue

  • Item # 41K808
  • My Part #
  • Mfr. Model # 39-1310/XL
  • Catalog Page # N/A
  • Catalog Group # J3329
  • UNSPSC # 46181504
10 Gauge G-Tek Cl,Economy Grade,Gray,PK12, Gray/Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item G-Tek Cl,Economy Grade,Gray,PK12
  • ANSI/ISEA Abrasion Level 2
  • Suggested Use Environment Dry
  • Gauge 10
  • Lining Polyester/Cotton
  • Color Gray/Blue
  • Cuff Knit
  • Thumb Style Wing
  • Standards EN388/ANSI/ISEA 105
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Puncture Level 3
  • Application Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
  • Resists Abrasions,Punctures,Snags
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms