Navigation Menu New

Access My Account, Order History, Lists and more here.

31A949 8010-4P UNSPSC # 27121701

Hydraulic Quick Connect Hose Coupling, Plug, 8010 Series, Steel

  • Item # 31A949
  • Mfr. Model # 8010-4P
  • UNSPSC # 27121701
  • Catalog Page # 2490 2490
Country of Origin USA. Country of Origin is subject to change.

4000 Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for hydraulic loaders, add-on hydraulic circuits, and hydraulic tools.

Tap image to zoom.

Roll over image to zoom.

Hydraulic Quick Connect Hose Coupling, Plug, 8010 Series, Steel

  • Item # 31A949
  • Mfr. Model # 8010-4P
  • UNSPSC # 27121701
  • Catalog Page # 2490 2490
Country of Origin USA. Country of Origin is subject to change.

4000 Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for hydraulic loaders, add-on hydraulic circuits, and hydraulic tools.

Technical Specs

  • Item Hydraulic Quick Connect Hose Coupling
  • Coupling Component Plug
  • Series 8010
  • Body Material Steel
  • Coupling Size 1/2 in
  • Hose Fitting Gender Female
  • Max. Working Pressure @ 70 F 3,000 psi
  • Max. Flow Rate 45.42 lpm
  • Coupling Locking Type Ball
  • Connection Type NPTF
  • Includes Valve Yes
  • Valve Type Poppet
  • Includes Bearing Yes
  • Overall Length 1 61/64 in
  • Includes Shut Off No
  • Thread Size 1/2"-14
  • Finish/Coating Plain
  • Seal Material Buna
  • Bearing Material Stainless Steel
  • Parker Interchange 8010-4P
  • Pioneer Interchange 8010-4P
  • For Use With Parker 4000 Series
  • Standards ISO 5675
  • Fitting Type Female NPTF
  • Max. Outside Dia. 1 15/64 in

4000 Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for hydraulic loaders, add-on hydraulic circuits, and hydraulic tools.

Back to Top