Navigation Menu New

Access My Account, Order History, Lists and more here.

31A936 4050-6P UNSPSC # 27121701

Hydraulic Quick Connect Hose Coupling, Socket, 4000 Series, Steel

  • Item # 31A936
  • Mfr. Model # 4050-6P
  • UNSPSC # 27121701
  • Catalog Page # 2490 2490
Country of Origin USA. Country of Origin is subject to change.

4000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for hydraulic loaders, add-on hydraulic circuits, and hydraulic tools.

Tap image to zoom.

Roll over image to zoom.

Hydraulic Quick Connect Hose Coupling, Socket, 4000 Series, Steel

  • Item # 31A936
  • Mfr. Model # 4050-6P
  • UNSPSC # 27121701
  • Catalog Page # 2490 2490
Country of Origin USA. Country of Origin is subject to change.

4000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for hydraulic loaders, add-on hydraulic circuits, and hydraulic tools.

Technical Specs

  • Item Hydraulic Quick Connect Hose Coupling
  • Coupling Component Socket
  • Series 4000
  • Body Material Steel
  • Coupling Size 1 in
  • Hose Fitting Gender Female
  • Max. Working Pressure @ 70 F 3,000 psi
  • Max. Flow Rate 189.3 lpm
  • Coupling Locking Type Sleeve
  • Connection Type NPTF
  • Includes Valve Yes
  • Valve Type Poppet
  • Includes Bearing Yes
  • Overall Length 3 27/32 in
  • Includes Shut Off Yes
  • Thread Size 1"-11-1/2
  • Finish/Coating Plain
  • Sleeve Material Steel
  • Seal Material Nitrile
  • Bearing Material Stainless Steel
  • Parker Interchange 4050-6P
  • Pioneer Interchange 4050-6P
  • For Use With Parker 4000 Series
  • Fitting Type Female NPTF
  • Max. Outside Dia. 2 5/64 in

4000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for hydraulic loaders, add-on hydraulic circuits, and hydraulic tools.

Back to Top