Navigation Menu New

Access My Account, Order History, Lists and more here.

19ND57 PS3000-44-10N UNSPSC # 41111509

Platform Floor Scale: 10,000 lb Wt Capacity, 48 in Weighing Surface Dp, kg/lb, 0.5 kg/1 lb

  • Item # 19ND57
  • Mfr. Model # PS3000-44-10N
  • UNSPSC # 41111509
  • Catalog Page # 1431 1431
Country of Origin China. Country of Origin is subject to change.

Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.

Tap image to zoom.

Roll over image to zoom.

Platform Floor Scale: 10,000 lb Wt Capacity, 48 in Weighing Surface Dp, kg/lb, 0.5 kg/1 lb

  • Item # 19ND57
  • Mfr. Model # PS3000-44-10N
  • UNSPSC # 41111509
  • Catalog Page # 1431 1431
Country of Origin China. Country of Origin is subject to change.

Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.

Technical Specs

  • Item Floor Scale
  • Scale Application Warehouse Pallet Scale
  • Scale Type Platform Floor
  • Scale Display Digital
  • Weighing Surface Depth 48 in
  • Weighing Surface Width 48 in
  • Weight Capacity 10,000 lb
  • Weighing Units kg, lb
  • Scale Graduations 0.5 kg/1 lb
  • Overall Width 48 in
  • Overall Depth 48 in
  • Overall Height 3 3/4 in
  • Accuracy 0.02 %
  • Weighing Surface Height 3 3/4 in
  • Basic Power Source Battery/Electric
  • Scale Features Rodent Protection of Load Cell Cables, Top Access Junction Box
  • Scale Use Location Warehouse
  • Washdown No
  • Number of Display Characters 6
  • Interface RS232
  • Cord Length 6 ft
  • Color Black
  • Display Character Height 1 3/16 in
  • Display Type LED
  • Plug Type Two Prong
  • Voltage 102 to 240V AC
  • Standards NTEP
  • Battery Type Lithium Ion
  • Batteries Included Yes
  • Batteries Required No
  • Battery Size 7.4 V
  • Number of Batteries Included 1
  • Weighing Surface Material 7 mm Diamond Plate with Two Part Epoxy Coating
  • Calibration Certificate No Certificate
  • Includes Digital Indicator with 1.2 in LED Display

Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
Back to Top