Navigation Menu New

Access My Account, Order History, Lists and more here.

401Z82 PS7055-5N UNSPSC # 41111509

Floor Platform Scale: 5,000 lb Wt Capacity, 60 in Weighing Surface Dp, kg/lb, 1 lb

  • Item # 401Z82
  • Mfr. Model # PS7055-5N
  • UNSPSC # 41111509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.

Note: Base only, does not include remote indicator.

Tap image to zoom.

Roll over image to zoom.

Floor Platform Scale: 5,000 lb Wt Capacity, 60 in Weighing Surface Dp, kg/lb, 1 lb

  • Item # 401Z82
  • Mfr. Model # PS7055-5N
  • UNSPSC # 41111509
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.

Note: Base only, does not include remote indicator.

Technical Specs

  • Item Floor Platform Scale
  • Scale Type Floor
  • Weighing Surface Depth 60 in
  • Weighing Surface Width 60 in
  • Weight Capacity 5,000 lb
  • Weighing Units kg, lb
  • Scale Use Location Warehouse
  • Scale Application Pallet Weighing
  • Accuracy 0.02 %
  • Overall Depth 5 ft
  • Overall Height 3 3/4 in
  • Overall Width 5 ft
  • Scale Graduations 1 lb
  • Weighing Surface Height 3 3/4 in
  • Weighing Surface Material 8 mm Diamond plate with Two Part Epoxy Coating
  • Washdown No
  • Color Black
  • Calibration Certificate No Certificate
  • Body Material Steel Diamond Top Plate
  • Basic Power Source Electric
  • Includes Platform only, Rodent Protection of Load Cell Cables
  • Plug Type Two Prong
  • Standards NTEP

Pallet scales are large floor scales used to weigh items loaded on standard pallets. These scales indicate the weight of the entire object being weighed, including parts of the item that hang over the edge of the scale. Ramps for use with a forklift can be added to pallet scales.

Note: Base only, does not include remote indicator.

Compliance and Restrictions

  • This item is restricted in certain states. View all states.
Back to Top