Skip Content

C3
PINNACLE

4500kg/10,000 lb. Digital LED Floor Scale with Remote Indicator

  • Item # 19ND59
  • My Part #
  • Mfr. Model # PS3000-55-10N
  • Catalog Page # 1426
  • UNSPSC # 41111509
4500kg/10,000 lb. Digital LED Floor Scale with Remote Indicator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,298.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 420.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed with 4 alloy steel load cells and is ideal for applications like shipping and receiving, scrap recycling, freight forwarding, and inventory control. Features a plug and weigh system, heavy-duty diamond tread plates, and top access junction box. Also includes 1" tall LED digital indicator, 120 VAC power, and RS-232 communication port for an optional printer. NTEP certified and legal-for-trade.

View More

Technical Specs

  • Scale Sub-Category General Purpose Scale
  • Scale Item Floor Scale with Remote Indicator
  • Digital/Mechanical Digital
  • Capacity 4500kg/10,000 lb.
  • Scale Graduations 1kg/2 lb.
  • Scale Display LED
  • Weighing Surface Depth 60"
  • Weighing Surface Width 60"
  • Overall Length 60"
  • Overall Width 60"
  • Overall Height 3-1/4"
  • Application Modes Weighing
  • Power Unit 110VAC
  • Platform Material Carbon Steel
  • Housing Material Carbon Steel
  • Weighing Units kg,lb.
  • Washdown No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: PR.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.