ST
PINE-SOL

All Purpose Cleaner, 60 oz. Bottle, Pine Liquid, Ready To Use, 6 PK

  • Item # 22D026
  • My Part #
  • Mfr. Model # 41773
  • Catalog Page # 1513
  • UNSPSC # 47131805
All Purpose Cleaner, 60 oz. Bottle, Pine Liquid, Ready To Use, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.48 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An EPA-registered disinfectant, Pine-SolĀ® Multi-Surface Cleaner kills germs and bacteria as it deep cleans and deodorizes. The versatile cleaner penetrates to break down the toughest soils and quickly remove grease and grime without leaving a sticky residue. Its low pH formulation with pine essential oil and powerful surfactants is particularly good to clean and remove grease from quarry tile in commercial kitchens.
The product, from Clorox Commercial SolutionsĀ®, eliminates odor-causing bacteria and leaves a long-lasting, pleasant, fresh, clean pine scent. The cleaner and disinfectant is also effective on a wide variety of surfaces, including floors, counters, and sinks, in offices, day-care centers, restaurants, schools, and other commercial kitchens.

View More

Technical Specs

  • Item - All Purpose Cleaners All Purpose Cleaner
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Bottle
  • Cleaner Container Size 60 oz.
  • Fragrance Pine
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready To Use
  • Primary Chemical None
  • Standards EPA Registered, CERCLA, CWA
  • Cleaner Form Liquid
  • Color Amber
  • Contains Glycolic Acid
  • Chemical Series No Series
  • Item Cleaner and Disinfectant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.