Skip Content

DG
PILOT

Roller Ball Medium-Point Precise® Grip Roller Ball Pen, 1.0 mm, Red

  • Item # 35Y316
  • My Part #
  • Mfr. Model # PIL28903
  • Catalog Page # N/A
  • UNSPSC # 44121701
Roller Ball Pen,Med,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Precise(R) Grip Roller Ball Pen
  • Pen Type Roller Ball
  • Point Size 1.0 mm
  • Point Type Medium
  • Ink Color Red
  • Barrel Color Metallic with Red Accents
  • Pen Grip Textured Cushion
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.