Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PILOT

Roller Ball Extra Fine-Point Precise® Rolling Ball Pen, 0.5 mm, Black

  • Item # 35Y253
  • Mfr. Model # PIL35311
  • Catalog Page # N/A
  • UNSPSC # 44121701
Roller Ball Extra Fine-Point Precise® Rolling Ball Pen, 0.5 mm, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Precise(R) Rolling Ball Pen
  • Pen Type Roller Ball
  • Point Size 0.5 mm
  • Point Type Extra Fine
  • Ink Color Black
  • Barrel Color White
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms