Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PILOT

Retractable Gel Pen, 0.7 mm Point Size, Red Ink Color

  • Item# 6NEG1
  • Mfr. Model# PIL31403
  • Catalog Page# N/A
  • Catalog Group# D7009
  • UNSPSC# 60121524
Retractable Gel Pen, 0.7 mm Point Size, Red Ink Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Gel Pen
  • Pen Type Retractable
  • Point Size 0.7 mm
  • Point Type Fine
  • Ink Color Red
  • Barrel Material Rubber Coated Plastic
  • Barrel Color Red
  • Grip Contoured
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms