Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PILOT

Retractable Gel Pen, 0.7 mm Point Size, Black Ink Color

  • Item# 6NEF9
  • Mfr. Model# PIL31401
  • Catalog Page# N/A
  • Catalog Group# D7009
  • UNSPSC# 60121524
Retractable Gel Pen, 0.7 mm Point Size, Black Ink Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pens

Technical Specs

  • Item Gel Pen
  • Pen Type Retractable
  • Point Size 0.7 mm
  • Point Type Fine
  • Ink Color Black
  • Barrel Material Rubber Coated Plastic
  • Barrel Color Black
  • Grip Contoured
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms