Navigation Menu New

Access My Account, Order History, Lists and more here.

452K53 DRM1065-BK UNSPSC # 24112112

PIG

Steel Drum Lid, Latching Lid, Black, Number of Openings 3, 26 3/4 in Outside Dia.

  • Item # 452K53
  • Mfr. Model # DRM1065-BK
  • UNSPSC # 24112112
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

PIG® Latching Drum Lid with Fusible Plugs is the only latching lid that meets NFPA 30 venting requirements to help you safely contain and lock flammable materials in a 55-gal. steel drum. In a fire, 2 in. and 3/4 in. FM Approved nylon plugs melt to vent pressure and prevent drum bursting. Ideal for safe storage of flammable or combustible solids such as used rags and absorbents. Latching handle easily opens and closes with one hand. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions. Easy-access lid closes securely to help you meet hazardous waste regulations. Lockable latch helps prevent unauthorized access. Hinge pin is made for easy lid removal without loosening band around drum.

Tap image to zoom.

Roll over image to zoom.

PIG

Steel Drum Lid, Latching Lid, Black, Number of Openings 3, 26 3/4 in Outside Dia.

  • Item # 452K53
  • Mfr. Model # DRM1065-BK
  • UNSPSC # 24112112
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

PIG® Latching Drum Lid with Fusible Plugs is the only latching lid that meets NFPA 30 venting requirements to help you safely contain and lock flammable materials in a 55-gal. steel drum. In a fire, 2 in. and 3/4 in. FM Approved nylon plugs melt to vent pressure and prevent drum bursting. Ideal for safe storage of flammable or combustible solids such as used rags and absorbents. Latching handle easily opens and closes with one hand. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions. Easy-access lid closes securely to help you meet hazardous waste regulations. Lockable latch helps prevent unauthorized access. Hinge pin is made for easy lid removal without loosening band around drum.

Technical Specs

  • Item Drum Lid
  • Drum Cover Style Latching Lid
  • Drum Cover Material Steel
  • For Use With 55 gal Drums
  • Number of Openings 3
  • Drum Cover Opening Dia. 2 in
  • Outside Dia. 26 3/4 in
  • Drum Cover Color Black

PIG® Latching Drum Lid with Fusible Plugs is the only latching lid that meets NFPA 30 venting requirements to help you safely contain and lock flammable materials in a 55-gal. steel drum. In a fire, 2 in. and 3/4 in. FM Approved nylon plugs melt to vent pressure and prevent drum bursting. Ideal for safe storage of flammable or combustible solids such as used rags and absorbents. Latching handle easily opens and closes with one hand. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions. Easy-access lid closes securely to help you meet hazardous waste regulations. Lockable latch helps prevent unauthorized access. Hinge pin is made for easy lid removal without loosening band around drum.

Back to Top