Navigation Menu New

Access My Account, Order History, Lists and more here.

30RF32 DRM659-BK UNSPSC # 24112112

PIG

Steel Drum Lid, Latching Lid, Black, Number of Openings 0, 23 1/4 in Outside Dia.

  • Item # 30RF32
  • Mfr. Model # DRM659-BK
  • UNSPSC # 24112112
  • Catalog Group # J7444
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Keep your drums and hazardous waste storage containers securely closed and locked to comply with regulations. PIG® Latching Drum Lid opens and closes with one hand, without nut and bolt ring hassles. Latching design opens and closes with one hand for easy in-and-out drum access. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure. Easy-access lid closes securely to help you meet hazardous waste regulations. Hinge stops keep lid upright when open. Durable, chemical-resistant powder coat helps to ensure long service life. Lockable latch helps prevent unauthorized access. Hinge pin allows for easy lid removal without loosening band around drum.

Tap image to zoom.

Roll over image to zoom.

PIG

Steel Drum Lid, Latching Lid, Black, Number of Openings 0, 23 1/4 in Outside Dia.

  • Item # 30RF32
  • Mfr. Model # DRM659-BK
  • UNSPSC # 24112112
  • Catalog Group # J7444
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Keep your drums and hazardous waste storage containers securely closed and locked to comply with regulations. PIG® Latching Drum Lid opens and closes with one hand, without nut and bolt ring hassles. Latching design opens and closes with one hand for easy in-and-out drum access. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure. Easy-access lid closes securely to help you meet hazardous waste regulations. Hinge stops keep lid upright when open. Durable, chemical-resistant powder coat helps to ensure long service life. Lockable latch helps prevent unauthorized access. Hinge pin allows for easy lid removal without loosening band around drum.

Technical Specs

  • Item Drum Lid
  • Drum Cover Style Latching Lid
  • Drum Cover Material Steel
  • For Use With 55 gal Drums
  • Number of Openings 0
  • Drum Cover Opening Dia. No Openings
  • Outside Dia. 23 1/4 in
  • Drum Cover Color Black

Keep your drums and hazardous waste storage containers securely closed and locked to comply with regulations. PIG® Latching Drum Lid opens and closes with one hand, without nut and bolt ring hassles. Latching design opens and closes with one hand for easy in-and-out drum access. Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents dry and secure. Easy-access lid closes securely to help you meet hazardous waste regulations. Hinge stops keep lid upright when open. Durable, chemical-resistant powder coat helps to ensure long service life. Lockable latch helps prevent unauthorized access. Hinge pin allows for easy lid removal without loosening band around drum.

Back to Top