Navigation Menu New

Access My Account, Order History, Lists and more here.

452K99 DRM965-BK UNSPSC # 24112112

PIG

Polyethylene Drum Lid, Open Head Lid, Black, Number of Openings 1, 24 1/2 in Outside Dia.

  • Item # 452K99
  • Mfr. Model # DRM965-BK
  • UNSPSC # 24112112
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

PIG® Open-Head Poly Drum Lid replaces waste drum lid to allow easy access without the hassle of bolts. Large 18 in. dia. opening allows fast and easy waste collection. Thick-wall, 100% polyethylene construction resists UV rays, rust, corrosion, and most chemicals. Attaches securely to drum with thumb screws to replace open-head drum lid. Hinged lid stays upright when open; closes easily to help reduce vapor emissions. Lockable to help prevent unauthorized access.

Tap image to zoom.

Roll over image to zoom.

PIG

Polyethylene Drum Lid, Open Head Lid, Black, Number of Openings 1, 24 1/2 in Outside Dia.

  • Item # 452K99
  • Mfr. Model # DRM965-BK
  • UNSPSC # 24112112
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

PIG® Open-Head Poly Drum Lid replaces waste drum lid to allow easy access without the hassle of bolts. Large 18 in. dia. opening allows fast and easy waste collection. Thick-wall, 100% polyethylene construction resists UV rays, rust, corrosion, and most chemicals. Attaches securely to drum with thumb screws to replace open-head drum lid. Hinged lid stays upright when open; closes easily to help reduce vapor emissions. Lockable to help prevent unauthorized access.

Technical Specs

  • Item Drum Lid
  • Drum Cover Style Open Head Lid
  • Drum Cover Material Polyethylene
  • For Use With 55 gal Drums
  • Number of Openings 1
  • Drum Cover Opening Dia. 2 in
  • Outside Dia. 24 1/2 in
  • Drum Cover Color Black

PIG® Open-Head Poly Drum Lid replaces waste drum lid to allow easy access without the hassle of bolts. Large 18 in. dia. opening allows fast and easy waste collection. Thick-wall, 100% polyethylene construction resists UV rays, rust, corrosion, and most chemicals. Attaches securely to drum with thumb screws to replace open-head drum lid. Hinged lid stays upright when open; closes easily to help reduce vapor emissions. Lockable to help prevent unauthorized access.

Back to Top