Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PICO

4-Button Pico Wireless Remote Control, 30 ft. Range, Ivory

  • Item# 25L194
  • Mfr. Model# PJ-2BRL-GIV-T01
  • Catalog Page# N/A
  • UNSPSC# 39121502
4-Button Pico  Wireless Remote Control, 30 ft. Range, Ivory close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pico(TM) Wireless Remote Control
  • Number of Buttons 4
  • Color Ivory
  • Range 30 ft.
  • Communication Method RF
  • Standards FCC (USA), IC (Canada), COFETEL (Mexico), SUTEL (Costa Rica)
  • Includes (1) CR2032 Battery
  • Description/Special Features Flexible And Easy To Use Device That Allows User To Control Lutron(R) Wireless Load Control Devices From Anywhere In The Space. Easy Reconfiguration For Use As- Handheld Remote, Wall Mount Control (With Or Without Faceplate; Faceplate Adapter Kit Sold Separately), Car Visor Control (Car Visor Clip Sold Separately), A Table Top Control (Table Top Pedestal Sold Separately). Battery Powered Pico(R) Wireless Control Requires No Wiring. 10 Year Battery Life. Can Provide Control To Blinds, Curtains Or Lighting Devices.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.