Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PICO

2-Button Maestro Wireless®, 100 ft. Range, White/Gray

  • Item# 6LFG0
  • Mfr. Model# MRF2-2B-L-WH
  • Catalog Page# N/A
  • UNSPSC# 39121502
2-Button Maestro Wireless®, 100 ft. Range, White/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Maestro Wireless® Controls
Can be installed in any application for increased energy savings. Feature Clear Connect™ RF technology for reliable communication. Compatible with wireless Lutron® sensors, this page.

View More

Technical Specs

  • Item Maestro Wireless(R)
  • Number of Buttons 2
  • Color White/Gray
  • Range 100 ft.
  • Communication Method RF
  • Standards UL1472/CSA C22.2 184.1
  • Includes Battery
  • Description/Special Features Maestro Wireless Family, 10 year battery life
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.