Skip Content

DG
PICKLEX 20

Green Pretreatment Conversion Coating, Clear Finish, 1600 sq. ft./gal. Coverage, Size: 128 oz.

  • Item # 20FZ23
  • My Part #
  • Mfr. Model # PIC101
  • Catalog Page # N/A
  • UNSPSC # 31211504
Green Pretreatment Conversion Coating, Clear Finish, 1600 sq. ft./gal. Coverage, Size: 128 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pretreatment Conversion Coating
  • Base Type Water
  • Color Family Greens
  • Color Green
  • Finish Clear
  • Size 128 oz.
  • VOC Content Less Than 0.01g/L
  • Coverage 1600 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 1 hr.
  • Application Temperature 68 Degrees to 79 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Metal Surfaces
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


  • This item is restricted for international sale.

Documentation