Skip Content
TP
PIC GAUGES

4" General Purpose Pressure Gauge, 0 to 15,000 psi

  • Item # 20TV63
  • My Part #
  • Mfr. Model # 201L-404V
  • Catalog Page # 593
  • Catalog Group # H8400
  • UNSPSC # 23151820
Pressure Gauge,Liquid,4 In.,15,000 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Crimped bezel gauge comes standard with glycerine fill and is suitable for applications where vibration or pulsation is present.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application General Purpose
  • Gauge Nominal Dial Size 4"
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Copper
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 15,000
  • Gauge Accuracy +/-2-1-2%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled Yes
  • Gauge Primary Range Smallest Graduation 200
  • Gauge Case Material Stainless Steel
  • Gauge Primary Range Numbered Graduations 2000
  • Gauge Case Color Stainless Steel
  • Basic Gauge Socket Material Copper
  • Gauge Socket Material Copper Alloy
  • Basic Gauge Sensor Material Copper
  • Gauge Sensor Material Copper Alloy
  • Gauge Lens Material Polycarbonate
  • Gauge Filled With Glycerin
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range 30 Degrees to 160 Degrees F
  • Required Gauge Adapter No
  • Calibration Certificate Included No
  • Series 201L
  • Includes Vent Plug
  • Manufacturers Warranty Length 1 yr. Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.