Skip Content

ST
PIC GAUGES

3" Round Boiler Gauge with 1/2" MNPT Bottom Connection, 0 to 200 psi

  • Item # 19RZ43
  • My Part #
  • Mfr. Model # TRI-HD-302L-G
  • Catalog Page # N/A
  • UNSPSC # 41112403
Boiler Gauge,Round,0-200 psi,80 to 320F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Round Boiler Gauge
  • Boiler Gauge Nominal Size 3"
  • Gauge Connection Location Bottom
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/2"
  • Gauge Primary Range Values 0 to 200
  • Gauge Primary Range Units psi
  • Gauge Accuracy +/-3-2-3%
  • Basic Gauge Case Material Steel
  • Basic Gauge Wetted Parts Copper
  • Basic Gauge Lens Material Plastic
  • Boiler Gauge Type Round Boiler Gauge
  • Boiler Gauge Temp. Range - F 80 Degrees to 320 Degrees
  • Temp. Range (C) 20 Degrees to 160 Degrees
  • Case Color Silver
  • Socket Material Copper Alloy
  • Tube Material Copper Alloy
  • Window Plastic
  • Boiler Gauge Stem Length 2.00"
  • Boiler Gauge Stem Extension Length 0.32"
  • Manufacturers Warranty Length 1 yr. Limited
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.