Skip Content
TP
PIC GAUGES

2-1/2" Molded Gauge and Seal Assembly, 0 to 30 psi

  • Item # 19RZ39
  • Mfr. Model # 701DDS-252D
  • Catalog Page # N/A
  • UNSPSC # 41112403
2-1/2" Molded Gauge and Seal Assembly, 0 to 30 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $171.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Molded Gauge and Seal Assembly
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Plastic
  • Basic Gauge Wetted Parts Brass
  • Gauge Connection Type FNPT
  • Gauge Connection Size 1/2"
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 30
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Case Material Polypropylene
  • Gauge Primary Range Numbered Graduations 5
  • Gauge Case Color Black
  • Basic Gauge Socket Material Plastic
  • Gauge Socket Material Viton
  • Basic Gauge Sensor Material Brass
  • Gauge Sensor Material Brass
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • For Use With Water, Wastewater Treatment
  • Calibration Certificate Included No
  • Series 701DDS
  • Includes Vent Plug with Viton Seal
  • Manufacturers Warranty Length 1 yr. Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.