Navigation Menu New

Access My Account, Order History, Lists and more here.

454H61 HS001F-SP UNSPSC # 42172101

Semi-Automatic AED Mobile Package, AHA Compliant, OSHA PPE Compliant

  • Item # 454H61
  • Mfr. Model # HS001F-SP
  • UNSPSC # 42172101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Semi-Automatic AED Mobile Package, AHA Compliant, OSHA PPE Compliant

  • Item # 454H61
  • Mfr. Model # HS001F-SP
  • UNSPSC # 42172101
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item AED Mobile Package
  • Operation Mode Semi-Automatic
  • Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
  • Battery Li-MnO2
  • Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
  • CPR Feedback No
  • Charging Time Up to 8 sec
  • Electrodes Adult Pak, Pediatric Pad-Pak
  • Cable Length 39 in
  • Height 8 in
  • Width 8 in
  • Depth 2 in
  • Information Displayed CPR Metronome, Guidance, Place Electrodes, Shock Advised
  • Shelf Life 4 yr
  • Standards AHA Compliant, OSHA PPE Compliant
  • Includes Carrying Case, Responder Kit, AED Inspection Tag, Administrator Tool Kit and A Water, Dust Tight Carrying Case

Compliance and Restrictions

  • Hazardous Material - General
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top