TP
PHYSIO CONTROL

Semi-Auto with CPR Assist AED Mobile Package, AHA Compliant, OSHA PPE Compliant

  • Item # 454H63
  • My Part #
  • Mfr. Model # HS002F-SP
  • Catalog Page # N/A
  • UNSPSC # 42172101
Semi-Auto with CPR Assist AED Mobile Package, AHA Compliant, OSHA PPE Compliant close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~EMT and Rescue Supplies~Defibrillators


$1,742.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Technical Specs

  • Item AED Mobile Package
  • Operation Mode Semi-Auto with CPR Assist
  • Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
  • Battery Li-MnO2
  • Waveform / Measurement Stored Self Compensating Output Pulse Envelope, Optimized Biphasic Escalating Waveform Compensates Energy, Slope and Envelope for Patient Impedance
  • CPR Feedback Yes
  • Charging Time Up to 8 sec.
  • Electrodes Adult Pak, Pediatric Pad-Pak
  • Cable Length 39"
  • Height 8"
  • Width 8"
  • Depth 2"
  • Information Displayed Place Electrodes, CPR Metronome, Guidance, CPR Assistance, Shock Advised
  • Shelf Life 4 yr.
  • Standards AHA Compliant, OSHA PPE Compliant
  • Includes Carrying Case, Responder Kit, AED Inspection Tag, Administrator Tool Kit and A Water, Dust Tight Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms