Navigation Menu New

Access My Account, Order History, Lists and more here.

454J46 99576-000042 UNSPSC # 42172102

Tap image to zoom.

Roll over image to zoom.

20 1/2 in x 9 3/8 in x 22 in Automated CPR Chest Compressions Trainer

  • Item # 454J46
  • Mfr. Model # 99576-000042
  • UNSPSC # 42172102
  • Catalog Page # N/A
Country of Origin Sweden. Country of Origin is subject to change.

Technical Specs

  • Item Automated CPR Chest Compressions Trainer
  • Length 20 1/2 in
  • Width 9 3/8 in
  • Height 22 in
  • Weight 17.7 lb
  • Power Source Rechargeable Battery
  • Compression Rate 100 Per min
  • Compression Force 0kg to 70kg of Thrust
  • Compression/Ventilation Ratios 30:2 and 15:2
  • Rescue Breath Settings 1 sec, 1 1/2 sec, 2 sec
  • Exterior Cover Material Medical Grade Polyethylene
  • Compressor Cylinder Material Medical Grade High Impact Polycarbonate
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Includes Lucas 3 Training Device, Training Accessories, Wall Charger, Instruction, Operating Manual
  • Standards American Heart Association, ECC, ILCOR CPR Guidelines, 21 CFR 870.5200

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top