Navigation Menu New

Access My Account, Order History, Lists and more here.

454J45 99576-000043 UNSPSC # 42172102

Tap image to zoom.

Roll over image to zoom.

20 1/2 in x 9 3/8 in x 22 in Automated CPR Chest Compressions Machine

  • Item # 454J45
  • Mfr. Model # 99576-000043
  • UNSPSC # 42172102
  • Catalog Page # 1838 1838
Country of Origin Sweden. Country of Origin is subject to change.

Keep a PhysioControl automated external defibrillator (AED) available for victims of sudden cardiac arrest. The Lucas 3® Chest Compression System is intended for use as an adjunct to manual CPR when effective manual CPR is not possible. Ideal during patient transport, or extended CPR when fatigue may affect the delivery of successful/consistent compressions, or when EMS personnel are unavailable to perform CPR. Unit delivers consistent, high-quality chest compressions.

Technical Specs

  • Item Automated CPR Chest Compressions Machine
  • Length 20 1/2 in
  • Width 9 3/8 in
  • Height 22 in
  • Weight 17.7 lb
  • Power Source Rechargeable Battery
  • Compression Rate 100 Per min
  • Compression Force 0kg to 70kg of Thrust
  • Compression/Ventilation Ratios 30:2 and 15:2
  • Rescue Breath Settings 1 sec, 1 1/2 sec, 2 sec
  • Exterior Cover Material Medical Grade Polyethylene
  • Compressor Cylinder Material Medical Grade High Impact Polycarbonate
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Includes Lucas 3 Device, Battery, Case, Stabilization Strap, Suction cups (2), Wall Charger, Instruction, Operating Manual
  • Standards American Heart Association, ECC, ILCOR CPR Guidelines, 21 CFR 870.5200
  • Green Environmental Attribute Product is Rechargeable

Keep a PhysioControl automated external defibrillator (AED) available for victims of sudden cardiac arrest. The Lucas 3® Chest Compression System is intended for use as an adjunct to manual CPR when effective manual CPR is not possible. Ideal during patient transport, or extended CPR when fatigue may affect the delivery of successful/consistent compressions, or when EMS personnel are unavailable to perform CPR. Unit delivers consistent, high-quality chest compressions.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top