Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PHYSICIANSCARE

Fabric Strip Bandages, 2" x 2", Beige

  • Item # 39N569
  • My Part #
  • Mfr. Model # 90266G
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Strip Bandages, 2" x 2", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Xpress First Aidâ„¢ adhesive bandages are designed to provide even adhesion and completely cover wounds. The non-adherent absorbent island pad won't stick to wounds as they drain and heal, so you won't re-injure them when you pull off the bandage. Flexible, comfortable latex-free moleskin construction provides thick protections for blisters and cuts and scrapes. Sterile until damaged or opened.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 2"
  • Width 2"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 10
  • Latex Content Latex Free
  • Package Type Box
  • For Use With 90210G, 90211G, 90300G
  • Includes (10) 2 x 2"Moleskin Bandages
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms