Skip Content

DV
PHYSICIANSCARE

Plastic Strip Bandages, 3" x 1", Beige

  • Item # 39N564
  • My Part #
  • Mfr. Model # 90241G
  • Catalog Page # N/A
  • UNSPSC # 42311505
Plastic Strip Bandages, 3" x 1", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These sterile, latex-free bandages are handy for standalone first aid or as a refill for first aid kits or cabinets in industrial, food service, office, and other workplaces.
The box is compatible with Xpress First Aidâ„¢ Stations, which employ a reorder card system to help flag supplies that are running low and should be reordered.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Plastic
  • Length 3"
  • Width 1"
  • Metal Detectable No
  • Water Resistant/Waterproof None
  • Bandages Included 50
  • Latex Content Latex Free
  • Package Type Box
  • For Use With 90210G, 90211G, 90300G
  • Includes (50) 1 x 3" Adhesive Bandages
  • Standards ANSI Z308.1-2015
  • Item Adhesive Bandages
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms