Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHYSICIANSCARE

Blue Medical Scissors, Rounded Blade End Style, Titanium Blade Material, 4" Length

  • Item# 39N836
  • Mfr. Model# 90294
  • Catalog Page# N/A
  • UNSPSC# 42311537
Blue Medical Scissors, Rounded Blade End Style, Titanium Blade Material, 4" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Medical Scissors
  • Length 4"
  • Color Blue
  • Blade End Style Rounded
  • Blade Material Titanium
  • Handle Material Plastic
  • Disposable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.