Skip Content

ST
PHYSICIANSCARE

Lubricating Jelly, Gel, Jar, 3.750 oz.

  • Item # 3EWJ8
  • My Part #
  • Mfr. Model # 12-825
  • Catalog Page # 1841
  • UNSPSC # 53131616
Lubricating Jelly,Dry/Chapped Skin,Jar close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.24 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Petroleum Jelly has many uses and can be used all over the body. It heals dry skin, helps protect minor cuts, scrapes and burns, and protects skin from wind burn and chapping. It also reduces the appearance of fine, dry lines. Petroleum Jelly contains no colors, fragrances or irritants. Hypo-allergenic and non-comedogenic.

View More

Technical Specs

  • Application - First Aid and Wound Care Dry, Chapped Skin
  • Item - First Aid and Wound Care Lubricating Jelly
  • Form - First Aid and Wound Care Gel
  • Package Type - First Aid and Wound Care Jar
  • Size - First Aid and Wound Care 3.750 oz.
  • Count - First Aid and Wound Care 1
  • Formula White Petrolatum U.S.P
  • Item Petroleum Jelly
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Petroleum Jelly, 3.75 oz. Jar is rated 4.8 out of 5 by 1742.
Rated 5 out of 5 by from GREAT CHAPSTICK its so great not sticky and it looks glossy on lips, not so sure on the skin but sure. [This review was collected as part of a promotion.]
Date published: 2018-05-11
Rated 4 out of 5 by from No more dead and dry skin Before I even used Vaseline, my skin was dry and flaky plus with dead skin cells it looked terrible. It was sick and stressed out by breaking out often. So when I started to use Vaseline which was recommended by my aunt, my skin healed. It became beautiful, it still is until today
Date published: 2018-05-08
Rated 4 out of 5 by from I like Vaseline a lot bc it erase all the dry skin I would recommend this product to anyone out their...this solves all dry skin problems including my alligator skin I used to peel off my face disgusting if ya tell me thank you vaseline [This review was collected as part of a promotion.]
Date published: 2018-05-07
Rated 1 out of 5 by from Smells bad! I bought a Vaseline petroleum jelly from near by grocery store, it smells like onion paste. Whom should I report this to?
Date published: 2018-05-01
Rated 5 out of 5 by from My skin's best friend! I have very sensitive, moody, skin with patches of dry skin. Every time I try a new product full of promises I have a reaction. Sometimes I get new permanent patches!Vaseline never gives me trouble, doesn't break the bank and lasts forever.As for the cocoa butter Vaseline, I find it to be a bit tacky almost sticky. I wish it had a creamier consistency.
Date published: 2018-04-23
Rated 5 out of 5 by from Best beauty buy I use Vaseline as my beauty staple. Mix it with a small amount of baking powder for exfoliating that doesn’t make my skin feel dry and burning, I use it as a lip balm, to mind my running heels. I love the dewy look and softness it leaves on my skin. Best product ever!
Date published: 2018-04-07
Rated 5 out of 5 by from Highly used! I work for a After School program for an Elementary School, and our go to product for chapped lips is Vaseline Petroleum Jelly. Since I work at a Elementary school, we go through the jelly pretty fast but its the only product we use for our students. I received a few samples through other websites and every time I get a sample I leave one at home for my kids and take the rest to work for the students. I HIGHLY recommend this product to anyone that has kids or works with kids.
Date published: 2018-04-02
Rated 5 out of 5 by from Vaseline jelly: I use it in my nostrils during heavy pollen times, so I am not surprised that it is good for dry skin around the eyes. Thank you for the information. [This review was collected as part of a promotion.]
Date published: 2018-03-20
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1742
  • loc_en_US, sid_3EWJ8, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.